389600
Chromalox Thermostats, DL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

389600

Chromalox Thermostats, DL Series
In stock
Item Number
389600
MFG Item Number
389600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, DL Series
Item #
389600
RTBC LINE SENSING THERMOSTAT

DL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 389600
Item Number 389600
Manufacturer Chromalox
Product Series DL
Family Series Chromalox Thermostats, DL Series
Phase 1
Current 22 A
Temperature Range 0-400 °F
Watertight Yes
Comments Model Number: RTBC
Net Weight 1.77 lbs
Gross Weight 3.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved