389FHXXC1-120A
Schneider Relays, 389F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

389FHXXC1-120A

Schneider Relays, 389F Series
In stock
Item Number
389FHXXC1-120A
MFG Item Number
C897203M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 389F Series
Item #
389FHXXC1-120A
Relay, SPST-NO-DM, 30A, 110/120 VAC

389F Series Information

  • Up to 30 Amp Switching for Power Applications
  • Socket Compatible Models Available
  • Flux Tight Versions Available
  • Blowout Magnet options for High DC Voltage Switching
  • Up to 30 Amps Switching for Power Applications
  • Oversized Current Carrying Parts to Run Cool and Last Longer


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C897203M
Item Number 389FHXXC1-120A
Manufacturer Schneider
Product Series 389F
Family Series Schneider Relays, 389F Series
Published Coil Voltage 110 VAC, 120 VAC
Contacts 1NO-DM
Mounting Side Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 4
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 30 A
Nominal Coil Voltage 120 VAC
Max Current 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS No
Approvals CE, CSA, UL
Net Weight 0.175 lbs
Gross Weight 0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved