389FXCXC1M-120A
Schneider Relays, 389F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

389FXCXC1M-120A

Schneider Relays, 389F Series
In stock
Item Number
389FXCXC1M-120A
MFG Item Number
I893076B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 389F Series
Item #
389FXCXC1M-120A
Relay, 3PDT, 13A, 110/120 VAC Coil

389F Series Information

  • Up to 30 Amp Switching for Power Applications
  • Socket Compatible Models Available
  • Flux Tight Versions Available
  • Blowout Magnet options for High DC Voltage Switching
  • Up to 30 Amps Switching for Power Applications
  • Oversized Current Carrying Parts to Run Cool and Last Longer


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number I893076B
Item Number 389FXCXC1M-120A
Manufacturer Schneider
Product Series 389F
Family Series Schneider Relays, 389F Series
Published Coil Voltage 110 VAC, 120 VAC
Contacts 3PDT
Mounting Side Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 11
Status Indicator No
Push-to-Test Yes
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 13 A
Nominal Coil Voltage 120 VAC
Max Current 13 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS No
Approvals CE, CSA, UL
Net Weight 0.2063 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved