39.2303
Altech Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

39.2303

Altech Terminals
In stock
Item Number
39.2303
MFG Item Number
39.2303
This item cannot be canceled or returned
39.2303 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
39.2303
PCB Terminal Plug 3 Pole, Push-In,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 39.2303
Item Number 39.2303
Manufacturer Altech
Family Series Altech Terminals
Number of Ports 3
Wire Gauge Range 26-16 AWG
Wire Type Solid Wire, Stranded Wire
Wire Material Copper
Max Voltage Rating 300 V
Color Gray
Housing Material Polyamide
Max Working Temperature 221 °F
Approvals UR
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved