39018
Cully-Minerallac Driver Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

39018

Cully-Minerallac Driver Tools
In stock
Item Number
39018
MFG Item Number
39018
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Driver Tools, Series
Item #
39018
1/4 X 3 MAGNETIC BIT HOLDER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 39018
Item Number 39018
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Driver Tools
Bit Length 3 "
Bit Size 1/4 "
Comments Magnetic Bit Holder
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved