394230
Chromalox Heat Tracing, WSMM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

394230

Chromalox Heat Tracing, WSMM Series
In stock
Item Number
394230
MFG Item Number
394230
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, WSMM Series
Item #
394230
Snow Melt Mat, 5000W,2ft.W x 50in.L

WSMM Series Information

  • Easy Installation in Asphalt, Concrete, and Pavers
  • Can Be Switched to Standby or Forced to Override Timer Settings in Extreme Weather
  • Economical Control of Ice and Snow Melting
  • Indoor Mounting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 394230
Item Number 394230
Manufacturer Chromalox
Product Series WSMM
Family Series Chromalox Heat Tracing, WSMM Series
Wattage 5,000 W
Voltage 240 V
Current 20.83 A
Area (Square Feet) 100 sqft
Comments Model Number: WSMM-D-5000-240
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved