3998921
Festo Process Control, SRBE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3998921

Festo Process Control, SRBE Series
In stock
Item Number
3998921
MFG Item Number
SRBECA3YR90N1NC2N12C1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Control, SRBE Series
Item #
3998921
Sensor Box,

SRBE Series Information

  • Worldwide certifi cation to ATEX, IECEx, cCSAus
  • "Flameproof enclosure" ignition protection for installation without safety barriers
  • SIL 2 to IEC 61508
  • Weather‑tight housing for outdoor applications
  • Extensive range of switch variants for virtually all applications
  • Two cable inputs for common power supply or the sensor box and solenoid valve

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SRBECA3YR90N1NC2N12C1
Item Number 3998921
Manufacturer Festo
Product Series SRBE
Family Series Festo Process Control, SRBE Series
Type Code SRBE-CA3-YR90-N-1-N-C2N12-C1
Design Sensor Box
Mechanical Interface Mounting Adapter, Hole Pattern 30X80 mm
Display Type Position Indicator Yellow/Red
Measuring Range 0-90 °C
Sensor Principle Proximity Sensors, Inductive
Nominal Operating Volts 24 VDC
Electrical Output NPN
Electrical Connection Screw Terminal
Connecting Thread NPT 1/2
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved