The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
3MAS-DVV-015-U
Modutec - Jewell Instruments Panel Meters & Gauges, MAS Series
In stock
Item Number
3MAS-DVV-015-U
MFG Item Number
00-534015-005
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, MAS Series
Panel Meter, 0-15VDC, 3.5in., Self-
High torque Accuracy 5% of full scale Mount flush or surface without modification These attractive MAS rectangular contemporary designs have a low aspect ratio and all operate with zero adjusters. Also, there are scales on the translucent plastic that permits beautiful diffused lighting using wither the external light kit or a custom light source.
Quick mounting Electrical connections
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
00-534015-005
Item Number
3MAS-DVV-015-U
Manufacturer
Modutec - Jewell Instruments
Product Series
MAS
Family Series
Modutec - Jewell Instruments Panel Meters & Gauges, MAS Series
Nominal Size
3.5 "
Scale Legend
DC Volts
Scale
0-15
Pointer Origin
Zero Left
Input Signal
15 VDC
Accuracy
5 %
Operating Temperature
32-122 °F
RoHS
No
Net Weight
0.2295 lbs
Gross Weight
0.2295 lbs
*Galco is not an authorized distributor for this brand Click here for details .
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved