40313G
Mersen Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40313G

Mersen Fuseblocks & Holders
In stock
Item Number
40313G
MFG Item Number
40313G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
40313G
Fuseblock, 3-P, 30A/480V Max, G,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 40313G
Item Number 40313G
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Max Current 30 A
Voltage 480 V
Poles 3
Fuse Class G
Connection Type Screw Terminal w/ Quick Connects
Mounting Type Bolt Down, DIN Rail
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
RoHS Yes
Net Weight 0.35 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved