The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
405AR-100-S5T-X
ATC-Automatic Timing & Control Relays, 405AR Series
In stock
Item Number
405AR-100-S5T-X
MFG Item Number
405AR-100-S5T-X
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/16 DIN Timer; 1 ,3,10 or 30
ON Delay / Interval Mode of Operation 12 Timing Ranges Universal Supply Voltage LED Status Indicator Power ON, Relay ON Compact Size Face Plate IP40 The 405AR has a selectable ON‑Delay or Interval Mode of operation.The unit has a DPDT 10A contact output.When in the On‑Delay mode,the contacts transfer at time out. When in the Interval mode,the contacts transfer when power is applied and released at time out.
The 405AR is universal powered and can be powered by 20 to 240 VAC or 12 to 240 VDC,greatly reducing inventory management of replacement units.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
405AR-100-S5T-X
Item Number
405AR-100-S5T-X
Manufacturer
ATC-Automatic Timing & Control
Product Series
405AR
Family Series
ATC-Automatic Timing & Control Relays, 405AR Series
Mode of Operation
Interval, On Delay
Multi-Function
Yes
Contacts
DPDT
Mounting Type
Panel
Status Indicator
LED
Adjustment Operator
DIP Switch
Timing Range
1
Max Time
30 Hrs
Time Range (Seconds)
0-2, 0-3, 0-5, 0-10, 0-15, 0-30
Time Range (Minutes)
0-2, 0-3, 0-5, 0-10, 0-15, 0-30
Time Range (Hours)
0-1, 0-5, 0-10, 0-24
Time Range (10Hours)
0-1
Nominal Coil Voltage
24 VDC, 240 VAC
Voltage (AC)
230 VAC
Voltage (DC)
24 VDC
Contact Rating (A)
5 A
Termination
8 Pin
NEMA Rating
NEMA 1
IP Rating
IP40
Approvals
CE, UR
Net Weight
0.275 lbs
Gross Weight
0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved