40607G
Mersen Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40607G

Mersen Fuseblocks & Holders
In stock
Item Number
40607G
MFG Item Number
40607G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
40607G
Fuseblock, 2-P, 60A/480V Max, G,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 40607G
Item Number 40607G
Manufacturer Mersen
Family Series Mersen Fuseblocks & Holders
Max Current 60 A
Voltage 480 V
Poles 2
Fuse Class G
Connection Type Box Lug
Mounting Type Threaded
Composition Glass-Filled Polycarbonate
Approvals CSA, UL
RoHS Yes
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved