40769-800-01
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40769-800-01

Name Brand Replacements™ Contactors
In stock
Item Number
40769-800-01
MFG Item Number
40769-800-01
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Bulletin 100 Series
Item #
40769-800-01
CONTACT KIT, IEC 100-LINE SERIES,

Bulletin 100 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 40769-800-01
Item Number 40769-800-01
Manufacturer Name Brand Replacements™
Product Series Bulletin 100
Family Series Name Brand Replacements™ Contactors
Poles 3
Current 75 A
OEM Name Allen-Bradley
Product Series Bulletin 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved