4093
Bodine Gearmotors, 24A-3F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4093

Bodine Gearmotors, 24A-3F Series
In stock
Item Number
4093
MFG Item Number
BE-4093
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 24A-3F Series
Item #
4093
N4093, Right Angle DC Gearmotor,

24A-3F Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-4093
Item Number 4093
Manufacturer Bodine
Product Series 24A-3F
Family Series Bodine Gearmotors, 24A-3F Series
Output Speed 500 RPM
Ratio 5:1
Nominal Ratio (:1) 5
Nominal Torque 5 in-lbs
Output Style Right Hand Shaft
Horsepower 1/16 hp
Voltage (DC) 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.48 A
Net Weight 6.37 lbs
Gross Weight 6.37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved