The store will not work correctly when cookies are disabled.
41-6102
DieHard Flashlights, DieHard Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Flashlights, DieHard Series
3AAA Worklight with Carabineer clip
DieHard Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
41-6102 |
Item Number |
41-6102 |
Manufacturer |
DieHard |
Product Series |
DieHard |
Family Series |
DieHard Flashlights, DieHard Series |
Style |
Handheld |
Light Settings |
3 |
Max Light Output |
155 Lumens |
Power Source |
(3) AAA |
Light Output (High) |
155 Lumens |
Run Time (High) |
4 Hrs |
Beam Distance (High) |
98 ' |
Body Color |
Gray |
Switch Style |
Tail Switch |
Housing Material |
Aluminum |
Water Resistance |
IPX4 |
Net Weight |
0.235 lbs |
Gross Weight |
0.235 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved