4119
Bodine Gearmotors, 42A-5L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4119

Bodine Gearmotors, 42A-5L Series
In stock
Item Number
4119
MFG Item Number
BE-4119
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 42A-5L Series
Item #
4119
Right Angle DC Gearmotor, .167 HP,

42A-5L Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-4119
Item Number 4119
Manufacturer Bodine
Product Series 42A-5L
Family Series Bodine Gearmotors, 42A-5L Series
Output Speed 50 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 77 in-lbs
Output Style Right Hand Shaft
Horsepower 1/6 hp
Voltage (DC) 130 VDC
Nominal Voltage 125 VDC
Current Rating 1.3 A
Net Weight 1.3988 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved