4127010
Rittal Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4127010

Rittal Enclosures
In stock
Item Number
4127010
MFG Item Number
4127010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
4127010
DOOR SWITCH UL PK/1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4127010
Item Number 4127010
Manufacturer Rittal
Family Series Rittal Enclosures
Accessory Type Door-Operated Switch
Approvals CSA, UL
Comments 400 VAC, IP40
Net Weight 0.105 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved