41320J
Cully-Minerallac Nuts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41320J

Cully-Minerallac Nuts
In stock
Item Number
41320J
MFG Item Number
41320J
This item cannot be canceled or returned
41320J is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Nuts, Series
Item #
41320J
10-32 Cap Nut Nickel Plated

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41320J
Item Number 41320J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Nuts
Size 10-32
Finish Nickel
Manufacturing Material Steel
Packaging Type Jar
Comments Right Hand Thread, UNC Thread Type
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved