42360
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42360

Brady Signs & Signage
In stock
Item Number
42360
MFG Item Number
42360
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
42360
MAINTENANCE SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42360
Item Number 42360
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Legend Health Hints Clean Toilet Rooms Mean Good Health Help Keep Dirt Out Its Up To You
Material Aluminum
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0.265 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved