425X-12
Barksdale Control Products Transducers, 420X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

425X-12

Barksdale Control Products Transducers, 420X Series
In stock
Item Number
425X-12
MFG Item Number
425X-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 420X Series
Item #
425X-12
Transducer,Pressure,Amplified,

420X Series Information

  • Built‑in High Pressure Snubber (2000psi and Above)
  • Explosion Proof Enclosure for Hazardous Locations
  • Diffused Silicon Sensor for High Accuracy
  • Superior EMI, ESD and RFI Protection
  • Rugged Stainless Steel Construction

Barksdale's 420X Series Explosion Proof Transducers prevent an explosion from occurring when operated in a Division 1 environment. Barksdale's 420X Series transducers prevent personal injury and machinery damage by preventing the explosion the first place. Energy generated within the transducer is of such a low level that intermittently present flammable vapors will not be ignited. External Zener barriers are not required in order to meet UL requirements for a non‑incendive installation. The lower cost of not having to install Zener barriers means that the positive aspects of intrinsically safe and explosion proof are combined in Barksdale non‑incendive transducers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 425X-12
Item Number 425X-12
Manufacturer Barksdale Control Products
Product Series 420X
Family Series Barksdale Control Products Transducers, 420X Series
Type Explosion Proof (Amplified)
Pressure Range (Gauge) 0-1,500 psi
Max Pressure (Gauge) 1,500 psi
Input 12-28 VDC
Output 4-20 mA
Electrical Connection Cable - Jacketed, Shielded, 2 Conductor
Electrical Wire Length 3 '
Pressure Connection 1/4-18 NPT Male
NEMA Rating NEMA 4
Temperature Range '-40-185 °F
Approvals ATEX, CE, IECEX, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved