4715FS-12T-B50-D00
Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4715FS-12T-B50-D00

Fans
In stock
Item Number
4715FS-12T-B50-D00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
4715FS-12T-B50-D00
FAN, 119MM X 38MM, 115V

Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 4715FS-12T-B50-D00
Manufacturer NMB Technologies
Family Series Fans
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved