The store will not work correctly when cookies are disabled.
4729
Cooper Plugs & Receptacles, Commercial Grade Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Commercial Grade Series
Conn 15A 125V 2P3W Lkg Bw
Commercial Grade Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
4729 |
Item Number |
4729 |
Manufacturer |
Cooper |
Product Series |
Commercial Grade |
Family Series |
Cooper Plugs & Receptacles, Commercial Grade Series |
Current Rating |
15 A |
Number of Poles |
2 |
Number of Wires |
3 |
Phase |
1 |
Body Type |
Straight |
Connection Type |
Connector |
NEMA Configuration |
L5-15R |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Black, White |
Approvals |
CSA, UL |
RoHS Compliant |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved