4729-C
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4729-C

Hubbell Plugs & Receptacles
In stock
Item Number
4729-C
MFG Item Number
4729-C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
4729-C
CONNECTOR 15A 125V NEMA L5-15

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4729-C
Item Number 4729-C
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved