490-435
Altech Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

490-435

Altech Enclosures
In stock
Item Number
490-435
MFG Item Number
490-435
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
490-435
Nautic 350 with Terminals

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 490-435
Item Number 490-435
Manufacturer Altech
Family Series Altech Enclosures
Material Polycarbonate
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 5 "
Total Qty of Terminals 5
Terminal Block Size 35 mm Sq
Wire Size 4-2 AWG
Number of Rails 1
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved