4903B
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4903B

Bryant Electric Switches
In stock
Item Number
4903B
MFG Item Number
4903B
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
4903B
Switch, Hduty, 3W, 20A 120/277V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4903B
Item Number 4903B
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Heavy Duty
Switch Configuration Three Way
Voltage 120 VAC, 277 VAC
Current 20 A
Operator Color Brown
Illuminated No
Locking No
Wiring Back and Side Wired
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved