4904B
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4904B

Bryant Electric Switches
In stock
Item Number
4904B
MFG Item Number
4904B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
4904B
Switch, Hduty, 4W, 20A 120/277V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4904B
Item Number 4904B
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Heavy Duty
Switch Configuration Four Way
Voltage 120 VAC, 277 VAC
Current 20 A
Operator Color Brown
Illuminated No
Locking No
Wiring Back and Side Wired
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved