4OD-1/2
Appleton Electrical Boxes, 4 in Octagon Boxes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4OD-1/2

Appleton Electrical Boxes, 4 in Octagon Boxes Series
In stock
Item Number
4OD-1/2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, 4 in Octagon Boxes Series
Item #
4OD-1/2
Hardware

4 in Octagon Boxes Series Information

Appleton and O‑Z/Gedney metallic 4" octagon boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Specifications

Specifications
Product Series 4 in Octagon Boxes
Item Number 4OD-1/2
Ships Factory Direct No
Manufacturer Appleton
Family Series Appleton Electrical Boxes, 4 in Octagon Boxes Series
Box Type Box
Clamp Type None
Capacity 21.5 Cubic "
Bracket None
Set Back None
Cable Knockouts None
Top End Knockouts (1) 1/2 "
Bottom End Knockouts (1) 1/2 "
Left Side Knockouts (1) 1/2 "
Right Side Knockouts (1) 1/2 "
Bottom/Back Knockouts (5) 1/2 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved