4RKF30-5M
Turck Cordsets, Minifast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4RKF30-5M

Turck Cordsets, Minifast Series
In stock
Item Number
4RKF30-5M
MFG Item Number
U-00701
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MiniFast Series
Item #
4RKF30-5M
Junction Box

MiniFast Series Information

  • Quick Disconnect Adapters
  • Adapt to Standard Minifast
  • Available w/NPSM or PG 9 Threads

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number U-00701
Item Number 4RKF30-5M
Manufacturer Turck
Product Series MiniFast
Family Series Turck Cordsets, Minifast Series
Output Class Mini (7/8-16 UN)
Number of Pins 3
Number of Output Ports 4
Trunk Connection Cable
Trunk Cable Length 5 m
Body Material Aluminum
IP Rating IP67
Indicators None
Voltage Rating 250 VAC, 300 VDC
Current Rating (Block) 9 A
Current Rating (Port) 4 A
Approvals UR
Net Weight 0 lbs
Gross Weight 2.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved