The store will not work correctly when cookies are disabled.
4RKF30-CS12
Turck Cordsets, Minifast Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, MiniFast Series
MiniFast Series Information
- Quick Disconnect Adapters
- Adapt to Standard Minifast
- Available w/NPSM or PG 9 Threads
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
U2361-2 |
Item Number |
4RKF30-CS12 |
Manufacturer |
Turck |
Product Series |
MiniFast |
Family Series |
Turck Cordsets, Minifast Series |
Output Class |
Mini (7/8-16 UN) |
Number of Pins |
3 |
Number of Output Ports |
4 |
Trunk Connection |
M23 Male Connector |
Trunk Conductors |
12 |
Body Material |
Aluminum |
IP Rating |
IP67 |
Indicators |
None |
Voltage Rating |
250 VAC, 300 VDC |
Current Rating (Block) |
7 A |
Current Rating (Port) |
4 A |
Approvals |
UR |
Net Weight |
1.045 lbs |
Gross Weight |
1.215 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved