50070171-002/U
Honeywell Filtration
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50070171-002/U

Honeywell Filtration
In stock
Item Number
50070171-002/U
MFG Item Number
50070171-002/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filtration, Series
Item #
50070171-002/U
FILTER FOR DR90A2000 AND DR120A2000

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50070171-002/U
Item Number 50070171-002/U
Manufacturer Honeywell
Family Series Honeywell Filtration
Height 14 "
Width 17.5 "
Used With DR90A2000, DR120A2000
RoHS Compliant No
Net Weight 0.75 lbs
Gross Weight 0.0469 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved