50125752
Leuze Photoelectric Sensors, RK46C VarOS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50125752

Leuze Photoelectric Sensors, RK46C VarOS Series
In stock
Item Number
50125752
MFG Item Number
50125752
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, RK46C VarOS Series
Item #
50125752
RK46C.DXL3/4P-M12, Unpolarized

RK46C VarOS Series Information

  • Sensor with homogeneous light‑band (red light) for reliable detection of objects with different sizes and shapes
  • Teachable,preset sensitivity levels for timesaving,optimum adaptation to object size,shape and form
  • Easy tune ‑ calibration of the sensor to e.g. transparent,perforated or small objects
  • Precise alignment thanks to the special shape and form of the light‑band
  • Maximum system availability through automatic readjustment of the performance reserve
  • Reliable detection even with depolarizing media (e.g. foil packaging)
  • Light/dark switching via the teach button

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50125752
Item Number 50125752
Manufacturer Leuze
Product Series RK46C VarOS
Family Series Leuze Photoelectric Sensors, RK46C VarOS Series
Power Type DC
Beam Type Visible Red
Max Range 17 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Environmental Rating IP67, IP69K
Switching Frequency 250 Hz
Sense Transparent Media Yes
Approvals CE
Net Weight 0.185 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved