50128784
Leuze Sensors, DCR 200i Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50128784

Leuze Sensors, DCR 200i Series
In stock
Item Number
50128784
MFG Item Number
50128784
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, DCR 200i Series
Item #
50128784
Sensor DCR 202i FIX-F1-102-R3

DCR 200i Series Information

  • Setup wizard intuitively guides you through the basic settings to speed up commissioning and avoid errors
  • Teach‑in function via buttons on the device for simple applications (90 % of all applications can be configured without a PC)
  • Configuration via a smartphone app
  • Integrated interfaces: Ethernet,RS 232/422
  • High reading performance through powerful LED illumination
  • Three optics models cover reading distances from approx. 40‑360 mm
  • With its modular design,the DCR 200i can be flexibly adapted to the respective requirements
  • Changeable polarization filter and diffusor foils help reduce interfering reflections
An integrated setup wizard simplifies commissioning of the camera‑based code reader for fast and easy 1D‑ and 2D‑code reading.Thanks to its modular design it offers an attractive price/performance ratio and guarantees a high reading performance even with demanding detection tasks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50128784
Item Number 50128784
Manufacturer Leuze
Product Series DCR 200i
Family Series Leuze Sensors, DCR 200i Series
Type Stationary 2D-Code Reader
Light Source LED-Red
Code Type Aztec Code, Code 128, Code 32, Data Matrix, EAN 128, EAN 8/13, GS1, PDF417, PharmaCode, QR Code, UPC
Reading Distance 70-360 mm
Operating Voltage 18-30 VDC
Nominal Voltage 24 VDC
Interface Type Ethernet, RS 232, RS 422
Number of Connections 2
Connection Type 12 Pin M12 Connector, 4 Pin M12 Connector
Display Type LED
Environmental Rating IP65
Operating Temperature 32-122 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved