50131029
Leuze Optical Data Transmitters, DDLS 500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50131029

Leuze Optical Data Transmitters, DDLS 500 Series
In stock
Item Number
50131029
MFG Item Number
50131029
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Optical Data Transmitters, DDLS 500 Series
Item #
50131029
Sensor DDLS 508 40.0 L

DDLS 500 Series Information

  • 100 Mbit/s transparent data transmission of all Ethernet protocols such as PROFINET,EtherNet IP,EtherCat,etc.
  • Laser alignment aid
  • Monitoring of availability
  • Interference‑free parallel operation with AMS 300i
  • Integrated "one‑man" alignment device
  • Optionally with heating (down to ‑30 C)
The DDLS 500 is a data transmission photoelectric sensor that,in addition to a high transmission rate of 100 Mbit/s,sets new standards ‑ above all with respect to usability.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50131029
Item Number 50131029
Manufacturer Leuze
Product Series DDLS 500
Family Series Leuze Optical Data Transmitters, DDLS 500 Series
Operating Range 0.1-40 m
Light Source Laser
Transmission Speed 100 Mbit/s
Usable Opening Angle 1
Supply Voltage 18-30 VDC
Nominal Voltage 24 VDC
Interface Type Ethernet
Number of Connections 2
Connection Type 4 Pin M12 Connector, 5 Pin M12 Connector
Composition Metallic
IP Rating IP65
Operating Temperature 23-122 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved