506339
Pilz Safety Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

506339

Pilz Safety Switches
In stock
Item Number
506339
MFG Item Number
506339
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, Series
Item #
506339
PSEN ma1.4p-57/PSEN ma1.4-10mm/

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 506339
Item Number 506339
Manufacturer PILZ
Family Series Pilz Safety Switches
Contacts 2NO
Operating Voltage 24 VDC
Connection Type 8 Pole M8 Connector
Status Indicator Yes
IP Rating IP65, IP67
Approvals CE, cULus, EAC, TUV
Net Weight 0.1125 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved