The store will not work correctly when cookies are disabled.
52038
ProMariner Power Supplies, ProTournament Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, ProTournament Series
36 Amp - 4 Bank Waterproof Charger
ProTournament Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
52038 |
Item Number |
52038 |
Manufacturer |
ProMariner |
Product Series |
ProTournament |
Family Series |
ProMariner Power Supplies, ProTournament Series |
Input Voltage (AC) |
120 VAC |
Input Current (Max Amps) |
36 A |
Output Voltage (DC) |
12 VDC, 24 VDC, 36 VDC, 48 VDC |
Nominal Output VDC |
12 VDC, 24 VDC, 36 VDC, 48 VDC |
Charging Current |
36 A |
Battery Type |
AGM, Flooded, Gel Cell |
Number of Battery Banks |
4 |
Charging Stages |
3 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved