52424J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

52424J

Cully-Minerallac Fasteners

52424J

Cully-Minerallac Fasteners
8-32 X 1-1/2 RHMS SLOT/PHIL ZI
MFG Item Number
52424J
More specs
This item cannot be canceled or returned

Obsolete

Description

Fasteners, Series
Item #
52424J
8-32 X 1-1/2 RHMS SLOT/PHIL ZI

Series Information

Specifications

Specifications
Manufacturer Part Number 52424J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 8-32 X 1-1/2 RHMS SLOT/PHIL ZI
Screw Type Machine
Bit Type Phillips, Slotted
Size 8-32 x 1-1/2
Bit Size #2
Screw Head Type Round Head
Finish Zinc
Net Weight 0.0075 lbs
Gross Weight 0.0075 lbs