525064-84
Joy Limberoller by Crouse-Hinds Conveyor Idlers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

525064-84

Joy Limberoller by Crouse-Hinds Conveyor Idlers
In stock
Item Number
525064-84
MFG Item Number
525064-84
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conveyor Idlers, Series
Item #
525064-84
Troughing Bracket,42in. Belt,20 Degree

Series Information

Specifications

Specifications
Belt Width (in) 42 "
Ships Factory Direct No
Manufacturer Part Number 525064-84
Item Number 525064-84
Manufacturer Joy Limberoller by Crouse-Hinds
Family Series Joy Limberoller by Crouse-Hinds Conveyor Idlers
Idler Type Trough
Bracket Type Standard Oarlock
Trough Angle Degrees 20
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved