532B6W
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

532B6W

Bryant Electric Plugs & Receptacles
In stock
Item Number
532B6W
MFG Item Number
532B6W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
532B6W
Ps, Iec, Inlet, 4P5W, 32A 220-415V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 532B6W
Item Number 532B6W
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Connection Type Flanged Inlet
Connection Description Water Resistant
Current Rating 32 A
Voltage 200 V, 346 V, 415 V, 240 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved