5480CR37
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5480CR37

Name Brand Replacements™ Contactors
In stock
Item Number
5480CR37
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Class 5480 Series
Item #
5480CR37
CONTACT KIT, 6 N/O SIZE 2 CLASS 5480

Class 5480 Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 5480CR37
Manufacturer Name Brand Replacements™
Product Series Class 5480
Family Series Name Brand Replacements™ Contactors
Poles 6 NO
Frame Size 2
OEM Name Federal Pacific
Product Series Class 5480
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved