54860
Blackburn, a T & B Brand Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54860

Blackburn, a T & B Brand Grounding
In stock
Item Number
54860
MFG Item Number
54860
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
54860
EASY GROUND FIGURE 6 CONNECTOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54860
Item Number 54860
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Grounding
Conductor Size Range 1/0 AWG-250 kcmil
Number of Taps 1
Number of Conductors 1
Maximum Conductor Size 250 kcmil
Minimum Conductor Size 1/0 AWG
Material Copper
Tap Size Range 1/0-2/0 AWG
Maximum Tap Size 2/0 AWG
Minimum Tap Size 1/0 AWG
Approvals CSA, IEEE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved