54875
Blackburn, a T & B Brand Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54875

Blackburn, a T & B Brand Grounding
In stock
Item Number
54875
MFG Item Number
54875
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
54875
EASY GROUND FIGURE 6 CONNECTOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54875
Item Number 54875
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Grounding
Conductor Size Range 6-2 AWG
Number of Taps 1
Number of Conductors 1
Maximum Conductor Size 2 AWG
Minimum Conductor Size 6 AWG
Material Copper
Tap Size Range 6-2 AWG
Maximum Tap Size 2 AWG
Minimum Tap Size 6 AWG
Approvals CSA, IEEE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved