The store will not work correctly when cookies are disabled.
54L313WS60
GE Power Factor Correction Capacitors
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Factor Correction Capacitors, Series
Capacitor, 175KVAR, 4160V
Specifications
Specifications
Ships Factory Direct |
No |
Item Number |
54L313WS60 |
Manufacturer |
GE |
Family Series |
GE Power Factor Correction Capacitors |
Rated Current Per Phase |
50 A |
Capacitor Type |
Individual |
Voltage |
4,160 VAC |
kVAR Rating |
175 |
Phase |
Three Phase |
Termination |
Solderless |
Fused |
Yes |
Fuse Indicator |
Yes |
Status Indicators |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved