55-152313G140
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55-152313G140

Name Brand Replacements™ Contactors
In stock
Item Number
55-152313G140
MFG Item Number
55-152313G140
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
55-152313G140
CONTACT KIT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55-152313G140
Item Number 55-152313G140
Manufacturer Name Brand Replacements™
Family Series Name Brand Replacements™ Contactors
Poles 3
Current 150 A, 180 A
OEM Name General Electric
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved