55-153677G019
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55-153677G019

Name Brand Replacements™ Contactors
In stock
Item Number
55-153677G019
MFG Item Number
55-153677G019
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
55-153677G019
CONTACT KIT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55-153677G019
Item Number 55-153677G019
Manufacturer Name Brand Replacements™
Family Series Name Brand Replacements™ Contactors
Poles 1
Current 110 A, 120 A
OEM Name General Electric
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved