The store will not work correctly when cookies are disabled.
56.OW69.1211N
In stock
Item Number
56.OW69.1211N
MFG Item Number
56.OW69.1211N
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
OW5669,12V, 1NO/1NC AgNi10+.2umAu,
- Double and Reinforced Insulation Between Contact Sets
- Low Power Rated Consumption
- High Mechanical Service Life
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
56.OW69.1211N |
Item Number |
56.OW69.1211N |
Manufacturer |
Dold |
Product Series |
5669 |
Family Series |
Dold Relays, 5669 Series |
Nominal Coil Voltage |
12 VDC |
Published Coil Voltage |
9.6-19.2 VDC |
Contacts |
DPDT |
Mounting |
PCB, Thru-Hole |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
6 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
RoHS |
No |
Comments |
IP67 |
Approvals |
CSA, cUR, TUV, UR |
Net Weight |
0.0419 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved