5669NBLK
Cooper Plugs & Receptacles, Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5669NBLK

Cooper Plugs & Receptacles, Industrial Grade Series
In stock
Item Number
5669NBLK
MFG Item Number
5669NBLK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Industrial Grade Series
Item #
5669NBLK
Connector, 2P-3W, 15A 250V, Black,

Industrial Grade Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5669NBLK
Item Number 5669NBLK
Manufacturer Cooper
Product Series Industrial Grade
Family Series Cooper Plugs & Receptacles, Industrial Grade Series
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 6-20R
Color Black
Watertight No
Corrosion Resistant No
Isolated Ground Yes
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved