5703NFI
Cooper Plugs & Receptacles, Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5703NFI

Cooper Plugs & Receptacles, Industrial Grade Series
In stock
Item Number
5703NFI
MFG Item Number
5703NFI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Industrial Grade Series
Item #
5703NFI
Flanged Inlet, 2P-2W, 30A 277V,

Industrial Grade Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5703NFI
Item Number 5703NFI
Manufacturer Cooper
Product Series Industrial Grade
Family Series Cooper Plugs & Receptacles, Industrial Grade Series
Current Rating 30 A
Number of Poles 2
Number of Wires 3
Voltage 277 VAC
Body Type Straight
Connection Type Flanged Inlet
NEMA Configuration 7-30P
Color Gray
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved