5705NFI
Cooper Plugs & Receptacles, Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5705NFI

Cooper Plugs & Receptacles, Industrial Grade Series
In stock
Item Number
5705NFI
MFG Item Number
5705NFI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Industrial Grade Series
Item #
5705NFI
Flanged Inlet, 2P-3W, 50A 277V,

Industrial Grade Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5705NFI
Item Number 5705NFI
Manufacturer Cooper
Product Series Industrial Grade
Family Series Cooper Plugs & Receptacles, Industrial Grade Series
Current Rating 50 A
Number of Poles 2
Number of Wires 3
Voltage 277 VAC
Body Type Straight
Connection Type Flanged Inlet
NEMA Configuration 7-50P
Color Gray
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved