The store will not work correctly when cookies are disabled.
59432J
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
#10 WINGED YELLOW VINYL ANCHOR
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
59432J |
Item Number |
59432J |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Anchors |
Drill Size |
1/4 " |
Package Type |
Jar |
Screw Size |
#10 |
Anchor Size |
#10, #12, #8 |
Anchor Length |
1-1/4 " |
Package Quantity |
100 |
Comments |
Plastic, Yellow |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved