The store will not work correctly when cookies are disabled.
59505J
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
WALL DOG WHITE PH PHIL 1-1/4
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
59505J |
Item Number |
59505J |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Anchors |
Drive Type |
Phillips |
Screw Size |
3/16 " |
Anchor Length |
1-1/4 " |
Package Quantity |
100 |
Comments |
Pan Head, Steel Material, White Finish |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved