5MA4
Just Power Semiconductors Miscellaneous, NBR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5MA4

Just Power Semiconductors Miscellaneous, NBR Series
In stock
Item Number
5MA4
MFG Item Number
5MA4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

NBR Series
Item #
5MA4
DIODE 1A 400V FUSE CLIP TYPE

NBR Series Information

NBR™ Brand Renewal Parts are Direct Substitutes for OEM Proprietary Components for AC Drives, DC Drives, Welders, Contactors, CNC, Induction Heating Controls and more

  • Guaranteed to be a Fit, Form and Functional Drop‑In Replacement.
  • Save up to 50% or more!
  • Thousands of Items Available

Name Brand Replacements™ are not products produced by the Original Equipment Manufacturer ("OEM").

Specifications

Specifications
Item Number 5MA4
Manufacturer Part Number 5MA4
Ships Factory Direct No
Family Series Just Power Semiconductors Miscellaneous, NBR Series
Product Series NBR
Manufacturer Just Power Semiconductors
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved